Zoro Homepage

Diverse LED 1-Light 7.5" Wide White Flush Mount Light

  • Mfr # 57644WTWT

  • Zoro # G1883842


product price: $23.00
/ea

Key Features

Housing Finish
White
Length
White
Width
Polycarbonate, Aluminum
Lamp Type
PCB Integrated LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57644WTWT
Zoro #
G1883842
UPC #
783209240032
Country of Origin
China

Dimensions

Length
White
Width
Polycarbonate, Aluminum
Height
7.5
Size
White
Thickness
120
Overall Length
1.25
Overall Height
7.5
Wire Length
8

Details

Housing Finish
White
Lamp Type
PCB Integrated LED
Voltage
120 V
Dimmable
Yes
For Use With
0.39
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Style
Builder
Maximum Wattage Per Bulb
15
Shade Material
Polycarbonate
Shade Finish
White
ADA Compliant
No
Collection
Diverse LED

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.