Zoro Homepage
This item is Discontinued.
Maxim Lighting Diverse LED 1-Light 7.5" Wide White Flush Mount Light 57647WTWT

Diverse LED 1-Light 7.5" Wide White Flush Mount Light (Discontinued)

  • Mfr # 57647WTWT
  • Zoro # G1887850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57647WTWT
Zoro #
G1887850
UPC #
783209199118
Country of Origin
China

Dimensions

Length
White
Width
Acrylic, Aluminum
Height
7.5
Size
White
Overall Height
7.5
Thickness
120
Overall Length
0.75
Backplate Height
0.35

Details

Dimmable
Yes
For Use With
0.39
Number of Bulbs
1
Maximum Wattage Per Bulb
15
Shade Material
PC
Bulb Type
AC Integrated LED
Shade Finish
White
ADA Compliant
No
Collection
Diverse LED
Style
Builder

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.