Zoro Homepage
This item is Discontinued.
Maxim Diverse LED 1-Light 7.5" Wide White Flush Mount Light 57652WTWT

Diverse LED 1-Light 7.5" Wide White Flush Mount Light (Discontinued)

  • Mfr # 57652WTWT
  • Zoro # G1885516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57652WTWT
Zoro #
G1885516
UPC #
783209220508
Country of Origin
China

Dimensions

Length
White
Width
Acrylic, Aluminum
Height
7.5
Size
White
Overall Height
7.5
Overall Length
0.75
Thickness
120
Wire Length
8

Details

Dimmable
Yes
For Use With
0.39
Shade Finish
White
Collection
Diverse LED
Maximum Wattage Per Bulb
12.5
Shade Material
Polycarbonate
Style
Builder
Number of Bulbs
1
ADA Compliant
No
Bulb Type
AC Integrated LED

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.