This item is Discontinued.

Maxim Lighting Diverse LED 1-Light 9.25" Wide Bronze Flush Mount Light 57850WTBZ

This item is Discontinued.

Maxim Lighting

Diverse LED 1-Light 9.25" Wide Bronze Flush Mount Light (Discontinued)

Mfr # 57850WTBZ
Zoro # G1879487
UPC # 783209233164
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57850WTBZ
Zoro #
G1879487
UPC #
783209233164
Country of Origin
China

Dimensions

Length
Bronze
Width
Polycarbonate, Steel
Height
9.25
Size
Bronze
Overall Length
1.25
Thickness
120
Overall Height
9.25
Wire Length
8

Details

Housing Finish
Bronze
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1300
Watts
18 W
Dimmable
Yes
Item
Flush Mount Lights
CRI
90
Bulb Technology
LED
Rated Life
50,000 hrs
For Use With
0.9
Color Temperature
3000 K
Lamp Watts
18 W
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
18
Shade Finish
White
ADA Compliant
No
Collection
Diverse LED
Style
Builder
Number of Bulbs
1
Shade Material
Polycarbonate
Bulb Included
Yes
Body Material
Polycarbonate, Steel
Dimming Method
ELV or Triac CL
Location Rating
Wet

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.