This item is Discontinued.

Maxim Lighting Diverse LED 1-Light 9.25" Wide White Flush Mount Light 57850WTWT

Diverse LED 1-Light 9.25" Wide White Flush Mount Light (Discontinued)

  • Mfr # 57850WTWT
  • Zoro # G1880379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57850WTWT
Zoro #
G1880379
UPC #
783209233157
Country of Origin
China

Dimensions

Length
White
Width
Polycarbonate, Steel
Height
9.25
Size
White
Overall Height
9.25
Thickness
120
Overall Length
1.25
Wire Length
8

Details

Dimmable
Yes
For Use With
0.9
Shade Finish
White
Bulb Type
PCB Integrated LED
Collection
Diverse LED
Number of Bulbs
1
Shade Material
Polycarbonate
Maximum Wattage Per Bulb
18
ADA Compliant
No
Style
Builder

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.