Zoro Homepage

Diverse LED 1-Light 9.25" Wide White Flush Mount Light

  • Mfr # 57851WTWT

  • Zoro # G1879557


product price: $40.00
/ea

Key Features

Housing Finish
White
Length
White
Width
Polycarbonate, Steel
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57851WTWT
Zoro #
G1879557
UPC #
783209233188
Country of Origin
China

Dimensions

Length
White
Width
Polycarbonate, Steel
Height
9.25
Size
White
Overall Height
9.25
Overall Length
1.25
Thickness
120
Wire Length
8

Description

This very compact LED flush mount easily installs on any 3.25" octagan box and gives the look of a recessed trim. Constructed of Die Cast Aluminum, the Diverse luminaire is dimmable and also approved for wet locations so it can be used in virtually any ceiling application, including showers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.