Shop MAXIM LIGHTING
See all product information
Dockside 1-Light 13.75" Wide Black Outdoor Wall Sconce
Mfr # 10114BK
Zoro # G1459286
product price:Â $74.00
/eaKey Features
Features
17" Extension
Voltage
120 V
Width
13.75 in
Height
8.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10114BK
Zoro #
G1459286
UPC #
783209240759
Country of Origin
China
Dimensions
Width
13.75 in
Height
8.5 in
Fixture Width
5 in
Fixture Height
5 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
17" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Housing Material
Polycarbonate, Aluminum
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Watts
60 W
Lamp Included
No
Dimmable
Yes
Collection
Dockside
Damp/Wet Rating
Wet
Lighting Direction
Down
Description
A powder coat aluminum frame support a durable polycarbonate shade in classic RLM styles. This an excellent choice for extreme environments like coastal areas. The combination Black frame and White shade create a dramatic look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.