
Shop MAXIM LIGHTING
See all product information
Dover DC 1-Light 6.5" Wide Bronze Outdoor Wall Sconce
Mfr # 3026CDBZ
Zoro # G1457326
product price:Â $98.00
/eaKey Features
Features
7.5" Extension
Voltage
120 V
Width
6.5 in
Height
9.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3026CDBZ
Zoro #
G1457326
UPC #
783209302600
Country of Origin
China
Dimensions
Width
6.5 in
Height
9.5 in
Fixture Width
5 in
Fixture Height
6.5 in
Details
Item
Outdoor Wall Mount Light
Features
7.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Bronze
Glass Color
Seedy
Lamp Watts
60 W
Lamp Type
E26 Medium
Lamp Quantity
1
Housing Material
Die Cast Aluminum
Lamp Included
No
Dimmable
Yes
Collection
Dover DC
Damp/Wet Rating
Wet
Description
Dover Cast is a traditional, Mediterranean style collection from Maxim Lighting International in Bronze finish with Seedy glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.