Zoro Homepage

Dover DC 3-Light 10" Wide Bronze Outdoor Pole/Post Mount

  • Mfr # 3021CDBZ

  • Zoro # G1502780


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Glass Color
Seedy
Lamp Included
No
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3021CDBZ
Zoro #
G1502780
UPC #
783209302105
Country of Origin
China

Dimensions

Width
10 in
Length
10 in
Height
21 in

Details

Item
Outdoor Pole/Post Mount Light
Finish
Bronze
Glass Color
Seedy
Lamp Included
No
Bulb Technology
Incandescent
Dimmable
Yes
Bulb Type
E12 Candelabra
Material of Construction
Die Cast Aluminum
Number of Lamps
3
Voltage
120 V
Watts
120 W
Collection
Dover DC
Damp/Wet Rating
Wet
Lamp Watts
40 W

Description

Dover Cast is a traditional, Mediterranean style collection from Maxim Lighting International in Bronze finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.