Zoro Homepage

Dover DC 3-Light 10" Wide Bronze Outdoor Wall Sconce

  • Mfr # 3024CDBZ

  • Zoro # G1458041


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Features
13" Extension
Voltage
120 V
Width
10 in
Height
24.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3024CDBZ
Zoro #
G1458041
UPC #
783209302402
Country of Origin
China

Dimensions

Width
10 in
Height
24.5 in
Fixture Width
7 in
Fixture Height
15.75 in

Details

Item
Outdoor Wall Mount Light
Features
13" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Bronze
Glass Color
Seedy
Lamp Type
E12 Candelabra
Lamp Quantity
3
Housing Material
Die Cast Aluminum
Lamp Watts
40 W
Lamp Included
No
Dimmable
Yes
Collection
Dover DC
Damp/Wet Rating
Wet

Description

Dover Cast is a traditional, Mediterranean style collection from Maxim Lighting International in Bronze finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.