Dover DC 3-Light 10" Wide Bronze Pendant Light

  • Mfr # 3028CDBZ

  • Zoro # G1890276


product price:  $228.00
/ea
Free Shipping & Returns

Key Features

Length
10 in
Housing Finish
Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3028CDBZ
Zoro #
G1890276
UPC #
783209302808
Country of Origin
China

Dimensions

Height
17 in
Length
10 in
Width
10 in
Chain Length
72 in
Cord Length
144 in

Details

Housing Finish
Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Dover DC
Item
Outdoor Hanging Lantern
Glass Color
Seedy
Lamp Included
No
Material
Die Cast Aluminum
Watts
120 W
Lamp Watts
40 W
Dimmable
Yes
Location Rating
Damp

Description

Dover Cast is a traditional, Mediterranean style collection from Maxim Lighting International in Bronze finish with Seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.