Zoro Homepage

Dover DC 3-Light 12" Wide Bronze Pendant Light

  • Mfr # 3029CDBZ

  • Zoro # G1896287


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Length
12 in
Housing Finish
Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3029CDBZ
Zoro #
G1896287
UPC #
783209302907
Country of Origin
China

Dimensions

Height
20 in
Length
12 in
Width
12 in
Chain Length
72 in
Cord Length
144 in

Details

Housing Finish
Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Dover DC
Item
Outdoor Hanging Lantern
Glass Color
Seedy
Dimmable
Yes
Lamp Included
No
Material
Die Cast Aluminum
Lamp Watts
40 W
Watts
120 W
Location Rating
Damp

Description

Dover Cast is a traditional, Mediterranean style collection from Maxim Lighting International in Bronze finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.