Zoro Homepage
This item is Discontinued.
Maxim Lighting Dover EE 1-Light 12" Wide Bronze Outdoor Wall Sconce 86095FSBZ

Dover EE 1-Light 12" Wide Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 86095FSBZ
  • Zoro # G1460631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86095FSBZ
Zoro #
G1460631
UPC #
783209089556
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
12
Length
Bronze
Size
Bronze
Overall Height
15.5
Thickness
120
Inside Diameter
31.5
Overall Length
31.5
Backplate Height
15.75
Maximum Height
31.5

Details

For Use With
11.88
Number of Bulbs
1
Shade Material
Glass
Collection
Dover EE
Shade Finish
Frosted Seedy
Dimmable
No
Maximum Wattage Per Bulb
26
Bulb Type
GU24 Fluorescent
Style
Traditional

Description

Dover EE is a transitional style; energy saving collection finished in Bronze with Frosted Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.