Zoro Homepage
This item is Discontinued.
Maxim Lighting Dover EE 1-Light 12" Wide Bronze Pendant Light 85099FSBZ

Dover EE 1-Light 12" Wide Bronze Pendant Light (Discontinued)

  • Mfr # 85099FSBZ
  • Zoro # G1890206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85099FSBZ
Zoro #
G1890206
UPC #
783209023406
Country of Origin
China

Dimensions

Height
12
Length
Bronze
Width
Die Cast Aluminum
Size
Bronze
Thickness
120
Overall Length
20
Overall Height
12
Wire Length
144
Chain Length
72

Details

Style
Traditional
Shade Material
Glass
Collection
Dover EE
Dimmable
No
For Use With
7.59
Bulb Type
GU24 Fluorescent
Shade Finish
Frosted Seedy
Maximum Wattage Per Bulb
26
Number of Bulbs
1

Description

Dover EE is a transitional style; energy saving collection finished in Bronze with Frosted Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.