
Dover LED 1-Light 8" Wide Bronze Outdoor Wall Sconce
Mfr # 55023CDBZ
Zoro # G1458227
product price: $258.00
/ea
Free Shipping & Returns
Key Features
Features
Dark Sky; 12" Extension
Voltage
120 V
Width
8 in
Height
21 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55023CDBZ
Zoro #
G1458227
UPC #
783209118874
Country of Origin
China
Dimensions
Width
8 in
Height
21 in
Fixture Width
5 in
Fixture Height
10.5 in
Details
Item
Outdoor Wall Mount Light
Features
Dark Sky; 12" Extension
Voltage
120 V
Light Technology
LED
Lumens
560
Finish
Bronze
CRI
Greater than 80
Lamp Quantity
1
Color Temperature
3000 K
Lamp Included
Yes
Housing Material
Aluminum
Lamp Type
PCB Integrated
Lamp Watts
8 W
Collection
Dover LED
Damp/Wet Rating
Wet
Dimming Method
Triac CL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.