Zoro Homepage

Dover LED 1-Light 9.25" Wide Bronze Outdoor Wall Sconce

  • Mfr # 55024CDBZ

  • Zoro # G1459399


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Features
Dark Sky; 14" Extension
Voltage
120 V
Width
9.25 in
Height
25.5 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55024CDBZ
Zoro #
G1459399
UPC #
783209118881
Country of Origin
China

Dimensions

Width
9.25 in
Height
25.5 in
Fixture Width
7 in
Fixture Height
15.75 in

Details

Item
Outdoor Wall Mount Light
Features
Dark Sky; 14" Extension
Voltage
120 V
Light Technology
LED
Lumens
840
Finish
Bronze
Lamp Included
Yes
Housing Material
Aluminum
Lamp Watts
12 W
CRI
Greater than 80
Lamp Quantity
1
Lamp Type
PCB Integrated
Collection
Dover LED
Damp/Wet Rating
Wet
Dimming Method
Triac CL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.