Zoro Homepage
This item is Discontinued.
Maxim Lighting Dover LED 1-Light 9.5" Wide Bronze Pendant Light 55029CDBZ

Dover LED 1-Light 9.5" Wide Bronze Pendant Light (Discontinued)

  • Mfr # 55029CDBZ
  • Zoro # G1897319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55029CDBZ
Zoro #
G1897319
UPC #
783209122741
Country of Origin
China

Dimensions

Width
9.5 in

Details

Housing Finish
Bronze
Lamp Type
PCB Integrated LED
Voltage
120 V
Number of Lights
1
Collection Name
Dover LED
Dimmable
Yes
ADA Compliant
No
Shade Finish
Seedy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.