Shop MAXIM LIGHTING
See all product information
Dover LED E26 1-Light 10" Wide Bronze Outdoor Wall Sconce
Mfr # 56094FSBZ
Zoro # G1462862
product price:Â $338.00
/ea
Free Shipping & Returns
Key Features
Features
13" Extension
Voltage
120 V
Width
10 in
Height
24.5 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56094FSBZ
Zoro #
G1462862
UPC #
783209202542
Country of Origin
China
Dimensions
Width
10 in
Height
24.5 in
Fixture Height
15.75 in
Fixture Width
7 in
Details
Item
Outdoor Wall Mount Light
Features
13" Extension
Voltage
120 V
Light Technology
LED
Lumens
850
Finish
Bronze
Lamp Quantity
1
Lamp Included
Yes
Housing Material
Die Cast Aluminum, Glass
Lamp Type
E26 Medium
Color Temperature
3000 K
Lamp Watts
12 W
CRI
Greater than 90
Collection
Dover LED E26
Damp/Wet Rating
Wet
Rated Life
25,000 hrs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.