This item is Discontinued.

Maxim Lighting Dover LED E26 1-Light 12" Wide Bronze Outdoor Pole/Post Mount 55092FSBZ

Dover LED E26 1-Light 12" Wide Bronze Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 55092FSBZ
  • Zoro # G1503718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55092FSBZ
Zoro #
G1503718
UPC #
783209202511
Country of Origin
China

Dimensions

Length
White Linen
Width
Die Cast Aluminum, Glass
Height
12
Overall Height
12
Thickness
120
Size
White Linen
Overall Length
25.5

Details

For Use With
7.7
Shade Finish
Frosted Seedy
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium LED
Maximum Wattage Per Bulb
12
Collection
Dover LED E26

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.