Zoro Homepage

Dover LED E26 1-Light 12" Wide Bronze Outdoor Wall Sconce

  • Mfr # 56095FSBZ

  • Zoro # G1457770


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Features
15.5" Extension
Voltage
120 V
Width
Die Cast Aluminum, Glass
Height
12
Length
White Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56095FSBZ
Zoro #
G1457770
UPC #
783209202559
Country of Origin
China

Dimensions

Width
Die Cast Aluminum, Glass
Height
12
Length
White Linen
Fixture Width
7 in
Fixture Height
15.75 in
Thickness
120
Size
White Linen
Overall Height
15.5
Overall Length
31.5
Backplate Height
15.75

Details

Item
Outdoor Wall Mount Light
Features
15.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
850
Finish
Bronze
Lamp Watts
12 W
Lamp Included
Yes
CRI
Greater than 90
Lamp Type
E26 Medium
Lamp Quantity
1
Housing Material
Die Cast Aluminum, Glass
Color Temperature
3000 K
For Use With
11.88
Number of Bulbs
1
Bulb Type
E26 Medium LED
Collection
Dover LED E26
Maximum Wattage Per Bulb
12
Shade Finish
Frosted Seedy
ADA Compliant
No
Damp/Wet Rating
Wet
Rated Life
25,000 hrs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.