This item is Discontinued.

Maxim Lighting Dover LED E26 1-Light 12" Wide Bronze Pendant Light 55099FSBZ

Dover LED E26 1-Light 12" Wide Bronze Pendant Light (Discontinued)

  • Mfr # 55099FSBZ
  • Zoro # G1878796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55099FSBZ
Zoro #
G1878796
UPC #
783209202528
Country of Origin
China

Dimensions

Height
12
Length
White Linen
Width
Die Cast Aluminum, Glass
Size
White Linen
Overall Height
12
Overall Length
20
Thickness
120

Details

Collection
Dover LED E26
For Use With
7.59
Bulb Type
E26 Medium LED
Maximum Wattage Per Bulb
12
Shade Finish
Frosted Seedy
ADA Compliant
No
Number of Bulbs
1

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.