
Shop MAXIM LIGHTING
See all product information
Dover VX 1-Light 6.5" Wide Bronze Outdoor Wall Sconce
Mfr # 40096CDBZ
Zoro # G1460491
product price:Â $164.00
/ea
Free Shipping & Returns
Key Features
Features
7.5" Extension
Voltage
120 V
Width
6.5 in
Height
9.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40096CDBZ
Zoro #
G1460491
UPC #
783209063211
Country of Origin
China
Dimensions
Width
6.5 in
Height
9.5 in
Fixture Height
6.25 in
Fixture Width
5.25 in
Details
Item
Outdoor Wall Mount Light
Features
7.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Bronze
Glass Color
Seedy
Lamp Watts
60 W
Lamp Quantity
1
Lamp Type
E26 Medium
Housing Material
Vivex Resin Composite, Glass
Lamp Included
No
Dimmable
Yes
Collection
Dover VX
Damp/Wet Rating
Wet
Description
Maxim Lighting's Dover VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Dover VX features our Bronze finish and Seedy glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.