Zoro Homepage

Dover VX 3-Light 10" Wide Bronze Outdoor Pole/Post Mount

  • Mfr # 40091CDBZ

  • Zoro # G1503191


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Size
Bronze
Finish
Bronze
Glass Color
Seedy
Bulb Technology
Incandescent
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40091CDBZ
Zoro #
G1503191
UPC #
783209063167
Country of Origin
China

Dimensions

Size
Bronze
Length
Bronze
Width
Vivex Resin Composite, Glass
Height
10
Overall Height
10
Overall Length
21
Thickness
120

Details

Item
Outdoor Pole/Post Mount Light
Finish
Bronze
Glass Color
Seedy
Bulb Technology
Incandescent
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Number of Lamps
3
Material of Construction
Vivex Resin Composite, Glass
Lamp Included
No
Watts
120 W
Voltage
120 V
For Use With
9.9207
Style
Traditional
Shade Finish
Seedy
Collection
Dover VX
Maximum Wattage Per Bulb
40
Number of Bulbs
3
Shade Material
Glass
ADA Compliant
No
Damp/Wet Rating
Wet
Lamp Watts
40 W

Description

Maxim Lighting's Dover VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Dover VX features our Bronze finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.