Zoro Homepage
This item is Discontinued.
Maxim Lighting Dover VX 3-Light 10" Wide Bronze Outdoor Wall Sconce 40094CDBZ

Dover VX 3-Light 10" Wide Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 40094CDBZ
  • Zoro # G1459161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40094CDBZ
Zoro #
G1459161
UPC #
783209063198
Country of Origin
China

Dimensions

Width
10 in

Details

Voltage
120 V
Finish
Bronze
Lamp Quantity
3
Lamp Type
E12 Candelabra Incandescent
Style
Traditional
Dimmable
Yes
ADA Compliant
No
Shade Material
Glass
Shade Finish
Seedy
Collection
Dover VX

Description

Maxim Lighting's Dover VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Dover VX features our Bronze finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.