This item is Discontinued.

Maxim Lighting Dover VX 3-Light 12" Wide Bronze Pendant Light 40099CDBZ

Dover VX 3-Light 12" Wide Bronze Pendant Light (Discontinued)

  • Mfr # 40099CDBZ
  • Zoro # G1879189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40099CDBZ
Zoro #
G1879189
UPC #
783209063235
Country of Origin
China

Dimensions

Height
12
Length
Bronze
Width
Vivex Resin Composite, Glass
Size
Bronze
Inside Diameter
95
Overall Length
20
Overall Height
12
Thickness
120
Wire Length
144
Chain Length
72
Maximum Height
95

Details

Style
Traditional
Shade Material
Glass
Collection
Dover VX
For Use With
9.37
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
3
Shade Finish
Seedy
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40

Description

Maxim Lighting's Dover VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Dover VX features our Bronze finish and Seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.