
Dual 2-Light " Wide Black / Brushed Aluminum Vanity Light (Discontinued)
- Mfr # 21702CLBKAL
- Zoro # G1893240
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21702CLBKAL
Zoro #
G1893240
UPC #
783209222588
Country of Origin
China
Dimensions
Height
11.5
Length
Black / Brushed Aluminum
Width
Steel, Aluminum, Glass
Size
Black / Brushed Aluminum
Thickness
120
Overall Height
4.5
Overall Length
11.5
Backplate Height
4.75
Wire Length
8
Details
Shade Material
Glass
For Use With
1.804
Collection
Dual
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Clear
Number of Bulbs
2
Description
This aptly named collection features a round tube frame of M atte Black with machined Brushed Aluminum accents and dual Clear dome glass diffusers which securely screw into each cup. Our vintage T6 lamps are included with each fixture to complete this classic design. There is also dual application for this collection in that it is suitable for Damp Location which allows for installation in both indoor and outdoor living spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.