Zoro Homepage
This item is Discontinued.
Maxim Lighting Dual 4-Light " Wide Black / Brushed Aluminum Vanity Light 21704CLBKAL

Dual 4-Light " Wide Black / Brushed Aluminum Vanity Light (Discontinued)

  • Mfr # 21704CLBKAL
  • Zoro # G1890888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21704CLBKAL
Zoro #
G1890888
UPC #
783209222595
Country of Origin
China

Dimensions

Height
28.5
Length
Black / Brushed Aluminum
Width
Steel, Aluminum, Glass
Overall Height
4.5
Thickness
120
Overall Length
6
Size
Black / Brushed Aluminum
Wire Length
8
Backplate Height
4.75

Details

Shade Material
Glass
Dimmable
Yes
Collection
Dual
For Use With
7.04
Shade Finish
Clear
ADA Compliant
No
Maximum Wattage Per Bulb
40
Number of Bulbs
4
Bulb Type
E12 Candelabra Incandescent

Description

This aptly named collection features a round tube frame of M atte Black with machined Brushed Aluminum accents and dual Clear dome glass diffusers which securely screw into each cup. Our vintage T6 lamps are included with each fixture to complete this classic design. There is also dual application for this collection in that it is suitable for Damp Location which allows for installation in both indoor and outdoor living spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.