
Early Electric 1-Light 10.5" Wide Black / Antique Brass Pendant Light (Discontinued)
- Mfr # 12130BKAB
- Zoro # G1878209
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12130BKAB
Zoro #
G1878209
UPC #
783209211797
Country of Origin
China
Dimensions
Height
10.5
Length
Black / Antique Brass
Width
Steel
Size
Black / Antique Brass
Inside Diameter
136
Overall Length
16
Thickness
120
Overall Height
10.5
Wire Length
120
Minimum Height
16
Maximum Height
136
Details
Dimmable
Yes
For Use With
1.2
Collection
Early Electric
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Description
Cords of Black fabric support metal sockets finished in a natural Antique Brass allow you to create unique and fun lighting. All except the single pendant are supplied with hangers that attach to the ceiling to allow you to swag each socket. There are a number of optional bulbs to choose from.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.