Early Electric 1-Light 2.25" Wide Black / Antique Brass Pendant Light

  • Mfr # 12120BKAB

  • Zoro # G1896162


product price: $38.00
/ea

Key Features

Length
Black / Antique Brass
Housing Finish
Black / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12120BKAB
Zoro #
G1896162
UPC #
783209199293
Country of Origin
China

Dimensions

Height
2.25
Length
Black / Antique Brass
Width
Aluminum
Size
Black / Antique Brass
Overall Width
25
Inside Diameter
124.5
Thickness
110-130
Overall Length
3.5
Overall Height
2.25
Wire Length
120
Maximum Height
124.5
Minimum Height
3.5
Cord Length
120 in
Maximum Hanging Length
124.5 in
Minimum Hanging Length
3.5 in

Details

Housing Finish
Black / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Early Electric
Item
Single Pendant
For Use With
0.44
Watts
60 W
Lamp Included
No
Material
Aluminum
Collection
Early Electric
Lamp Watts
60 W
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Slope Angle
120°
Location Rating
Dry

Description

Cords of Black fabric support metal sockets finished in a natural Antique Brass allow you to create unique and fun lighting. All except the single pendant are supplied with hangers that attach to the ceiling to allow you to swag each socket. There are a number of optional bulbs to choose from.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.