This item is Discontinued.

Maxim Lighting Early Electric 3-Light 11.75" Wide Black / Antique Brass Pendant Light 12123BKAB/BUL-A52

Early Electric 3-Light 11.75" Wide Black / Antique Brass Pendant Light (Discontinued)

  • Mfr # 12123BKAB/BUL-A52
  • Zoro # G1879198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12123BKAB/BUL-A52
Zoro #
G1879198
UPC #
783209214224
Country of Origin
China

Dimensions

Height
11.75
Length
Black / Antique Brass
Width
Steel, Aluminum
Size
Black / Antique Brass
Overall Height
11.75
Overall Length
3.25
Thickness
110-130
Inside Diameter
124.5
Minimum Height
4.75
Maximum Height
124.5
Wire Length
120

Details

Collection
Early Electric
Dimmable
Yes
For Use With
6.44
ADA Compliant
No
Number of Bulbs
3
Maximum Wattage Per Bulb
3.5
Bulb Type
E26 Medium A52 LED

Description

Cords of Black fabric support metal sockets finished in a natural Antique Brass allow you to create unique and fun lighting. All except the single pendant are supplied with hangers that attach to the ceiling to allow you to swag each socket. There are a number of optional bulbs to choose from.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.