This item is Discontinued.

Maxim Lighting Early Electric 4-Light 4.5" Wide Weathered Zinc Pendant Light 12135WZ/BUL-A52

Early Electric 4-Light 4.5" Wide Weathered Zinc Pendant Light (Discontinued)

  • Mfr # 12135WZ/BUL-A52
  • Zoro # G1881130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12135WZ/BUL-A52
Zoro #
G1881130
UPC #
783209214262
Country of Origin
China

Dimensions

Height
4.5
Length
Weathered Zinc
Width
Steel
Size
Weathered Zinc
Overall Length
17.75
Inside Diameter
144.5
Thickness
110-130
Overall Height
40.5
Wire Length
120
Maximum Height
144.5
Minimum Height
24.25

Details

Collection
Early Electric
For Use With
13
Dimmable
Yes
ADA Compliant
No
Bulb Type
E26 Medium A52 LED
Number of Bulbs
4
Maximum Wattage Per Bulb
3.5

Description

Cords of Black fabric support metal sockets finished in a natural Antique Brass allow you to create unique and fun lighting. All except the single pendant are supplied with hangers that attach to the ceiling to allow you to swag each socket. There are a number of optional bulbs to choose from.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.