This item is Discontinued.

Maxim Lighting Early Electric 5-Light 13.75" Wide Black / Antique Brass Pendant Light 12125BKAB/BUL-A52

Early Electric 5-Light 13.75" Wide Black / Antique Brass Pendant Light (Discontinued)

  • Mfr # 12125BKAB/BUL-A52
  • Zoro # G1877481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12125BKAB/BUL-A52
Zoro #
G1877481
UPC #
783209214231
Country of Origin
China

Dimensions

Height
13.75
Length
Black / Antique Brass
Width
Steel, Aluminum
Size
Black / Antique Brass
Inside Diameter
124.5
Thickness
110-130
Overall Length
3.25
Overall Height
13.75
Wire Length
120
Minimum Height
4.75
Maximum Height
124.5

Details

For Use With
10.44
Dimmable
Yes
Collection
Early Electric
Bulb Type
E26 Medium A52 LED
ADA Compliant
No
Maximum Wattage Per Bulb
3.5
Number of Bulbs
5

Description

Cords of Black fabric support metal sockets finished in a natural Antique Brass allow you to create unique and fun lighting. All except the single pendant are supplied with hangers that attach to the ceiling to allow you to swag each socket. There are a number of optional bulbs to choose from.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.