This item is Discontinued.

Maxim Lighting Early Electric 8-Light 15.75" Wide Black / Antique Brass Pendant Light 12128BKAB/BUL-A50

Early Electric 8-Light 15.75" Wide Black / Antique Brass Pendant Light (Discontinued)

  • Mfr # 12128BKAB/BUL-A50
  • Zoro # G1879356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12128BKAB/BUL-A50
Zoro #
G1879356
UPC #
783209214316
Country of Origin
China

Dimensions

Height
15.75
Length
Black / Antique Brass
Width
Steel, Aluminum
Size
Black / Antique Brass
Overall Height
15.75
Thickness
110-130
Overall Length
3.25
Inside Diameter
124.5
Wire Length
120
Minimum Height
4.75
Maximum Height
124.5

Details

Collection
Early Electric
For Use With
15.16
Dimmable
Yes
Bulb Type
E26 Medium A50 LED
Maximum Wattage Per Bulb
5
ADA Compliant
No
Number of Bulbs
8

Description

Cords of Black fabric support metal sockets finished in a natural Antique Brass allow you to create unique and fun lighting. All except the single pendant are supplied with hangers that attach to the ceiling to allow you to swag each socket. There are a number of optional bulbs to choose from.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.