
Elegante 2-Light 11" Wide Etruscan Gold Wall Sconce (Discontinued)
- Mfr # 2858EG
- Zoro # G1886012
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2858EG
Zoro #
G1886012
UPC #
783209285804
Country of Origin
China
Dimensions
Height
11
Width
Steel
Size
Etruscan Gold
Length
Etruscan Gold
Thickness
120
Overall Length
34
Overall Height
8.5
Backplate Height
7.5
Details
Dimmable
Yes
For Use With
2.61
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Style
Traditional
Collection
Elegante
Number of Bulbs
2
Maximum Wattage Per Bulb
60
Description
One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.