Zoro Homepage

Elegante 2-Light 12" Wide Oil Rubbed Bronze Wall Sconce

  • Mfr # 2857OI

  • Zoro # G1887747


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Oil Rubbed Bronze
Size
Oil Rubbed Bronze
Thickness
120
For Use With
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2857OI
Zoro #
G1887747
UPC #
783209285712
Country of Origin
China

Dimensions

Height
12
Width
Steel
Size
Oil Rubbed Bronze
Thickness
120
Overall Height
6.5
Overall Length
9.5
Length
Oil Rubbed Bronze
Backplate Height
7.5
Back Plate Width
4.5 in
Back Plate Height
7.5 in

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.