This item is Discontinued.

Maxim Lighting Elegante 2-Light 17.5" Wide Oil Rubbed Bronze Vanity Light 2864FIOI

This item is Discontinued.

Maxim Lighting

Elegante 2-Light 17.5" Wide Oil Rubbed Bronze Vanity Light (Discontinued)

Mfr # 2864FIOI
Zoro # G1886426
UPC # 783209286412
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2864FIOI
Zoro #
G1886426
UPC #
783209286412
Country of Origin
China

Dimensions

Height
17.5
Length
Oil Rubbed Bronze
Width
Steel
Overall Length
8.5
Thickness
120
Overall Height
9
Size
Oil Rubbed Bronze
Backplate Height
4.75

Details

Style
Traditional
Shade Material
Glass
For Use With
3.75
Dimmable
Yes
Collection
Elegante
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
Shade Finish
Frosted Ivory
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.