Zoro Homepage

Elegante 3-Light 14" Wide Etruscan Gold Chandelier

  • Mfr # 2850EG

  • Zoro # G1884831


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Etruscan Gold
Lamp Type
E12 Candelabra
Fixture Wattage
180 W
Size
Etruscan Gold
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850EG
Zoro #
G1884831
UPC #
783209285002
Country of Origin
China

Dimensions

Size
Etruscan Gold
Overall Length
18
Width
Steel
Length
Etruscan Gold
Overall Height
18.5
Thickness
120
Height
18.5
Chain Length
36
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
56 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in

Details

Item
Mini Chandelier
Housing Finish
Etruscan Gold
Lamp Type
E12 Candelabra
Fixture Wattage
180 W
Light Type
Incandescent
Lamp Watts
60 W
Collection
Elegante
For Use With
7.7
Number of Lights
3
Material
Steel
Voltage
120 V
Dimmable
Yes
Style
Traditional
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
3
ADA Compliant
No
Bulb Included
No

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.