Zoro Homepage

Elegante 3-Light 14" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 2855OI

  • Zoro # G1884542


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Fixture Wattage
180 W
Size
Oil Rubbed Bronze
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2855OI
Zoro #
G1884542
UPC #
783209285514
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Width
Steel
Height
14
Overall Length
14.5
Thickness
120
Length
Oil Rubbed Bronze
Overall Height
14
Chain Length
36
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
52 in

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.