Shop MAXIM LIGHTING

Elegante 3-Light 16.5" Wide Etruscan Gold Semi-Flush Mount Light

  • Mfr # 2859EG

  • Zoro # G1881596


product price:  $298.00
/ea
Free Shipping & Returns

Key Features

Finish
Etruscan Gold
Glass Color
Frosted Ivory
Voltage
120 V
Width
16.5 in
Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2859EG
Zoro #
G1881596
UPC #
783209285903
Country of Origin
China

Dimensions

Width
16.5 in
Length
16.5 in
Height
10.5 in

Details

Item
Semi-Flush Mount Light
Finish
Etruscan Gold
Glass Color
Frosted Ivory
Voltage
120 V
Collection
Elegante
Dimmable
Yes
Bulb Type
E26 Medium
Number of Bulbs
3
Body Material
Steel
Watts
180 W
Bulb Technology
Incandescent
Lamp Watts
60 W
Location Rating
Dry
Bulb Included
No

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.