Zoro Homepage

Elegante 3-Light 28" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 2865FIOI

  • Zoro # G1890790


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
28 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2865FIOI
Zoro #
G1890790
UPC #
783209286511
Country of Origin
China

Dimensions

Height
8.5 in
Width
28 in
Back Plate Height
4.75 in
Back Plate Width
8 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Elegante
Housing Material
Steel
Lamp Watts
60 W
Features
9" Extension
Dimmable
Yes
Lamp Included
No
Glass Color
Frosted Ivory
Damp/Wet Rating
Damp
Watts
180 W

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.