Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elegante 3-Light 29" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 2850OI

  • Zoro # G1884737


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Fixture Wattage
180 W
Size
Oil Rubbed Bronze
Collection
Elegante
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2850OI
Zoro #
G1884737
UPC #
783209285019
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Overall Height
18.5
Height
18.5
Width
Steel
Thickness
120
Overall Length
18
Length
Oil Rubbed Bronze
Chain Length
36
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
56 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in

Details

Item
Mini Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Fixture Wattage
180 W
Collection
Elegante
For Use With
7.7
Material
Steel
Light Type
Incandescent
Number of Lights
3
Lamp Watts
60 W
Dimmable
Yes
Voltage
120 V
Style
Traditional
Number of Bulbs
3
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Bulb Included
No

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.