
Elegante 4-Light 22" Wide Etruscan Gold Pendant Light (Discontinued)
- Mfr # 2854EG
- Zoro # G1883836
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2854EG
Zoro #
G1883836
UPC #
783209118461
Country of Origin
China
Dimensions
Height
22
Length
Etruscan Gold
Width
Steel
Size
Etruscan Gold
Overall Length
22
Overall Height
22
Thickness
120
Chain Length
36
Details
Style
Traditional
Collection
Elegante
For Use With
9.55
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
4
ADA Compliant
No
Description
One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.