This item is Discontinued.

Maxim Lighting Elegante 4-Light 22" Wide Oil Rubbed Bronze Pendant Light 2854OI

This item is Discontinued.

Maxim Lighting

Elegante 4-Light 22" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

Mfr # 2854OI
Zoro # G1883772
UPC # 783209118478
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2854OI
Zoro #
G1883772
UPC #
783209118478
Country of Origin
China

Dimensions

Height
22
Length
Oil Rubbed Bronze
Width
Steel
Size
Oil Rubbed Bronze
Overall Height
22
Overall Length
22
Thickness
120
Chain Length
36

Details

Style
Traditional
Dimmable
Yes
Collection
Elegante
For Use With
9.55
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
4

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.