Elegante 6-Light 26.5" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 2851OI

  • Zoro # G1883389


product price:  $798.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
360 W
Size
Oil Rubbed Bronze
Thickness
120
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2851OI
Zoro #
G1883389
UPC #
783209285118
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Thickness
120
Height
26.5
Width
Steel
Overall Height
26.5
Overall Length
28.5
Length
Oil Rubbed Bronze
Wire Length
120
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
65 in

Details

Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Fixture Wattage
360 W
Dimmable
Yes
Material
Steel
For Use With
15.18
Number of Lights
6
Style
Traditional
Lamp Watts
60 W
Collection
Elegante
Light Type
Incandescent
Voltage
120 V
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Number of Bulbs
6
Bulb Included
No
Location Rating
Dry

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.