Zoro Homepage

Elegante 9-Light 29" Wide Etruscan Gold Chandelier

  • Mfr # 2852EG

  • Zoro # G1884256


product price: $998.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Etruscan Gold
Lamp Type
E12 Candelabra
Fixture Wattage
540 W
Size
Etruscan Gold
Thickness
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2852EG
Zoro #
G1884256
UPC #
783209285200
Country of Origin
China

Dimensions

Size
Etruscan Gold
Thickness
120
Length
Etruscan Gold
Overall Length
30.5
Overall Height
29
Width
Steel
Height
29
Chain Length
72
Wire Length
180
Cord Length
180 in
Maximum Hanging Length
100 in

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.