This item is Discontinued.

Maxim Lighting Elle 1-Light 6.5" Wide Polished Chrome Pendant Light 91045FTPC

Elle 1-Light 6.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 91045FTPC
  • Zoro # G1895246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91045FTPC
Zoro #
G1895246
UPC #
783209097728
Country of Origin
China

Dimensions

Height
6.5
Length
Polished Chrome
Width
Steel, Glass
Size
Polished Chrome
Inside Diameter
53.25
Overall Length
11.25
Thickness
120
Overall Height
6.5
Maximum Height
53.25

Details

Style
Contemporary
Shade Material
Glass
For Use With
4.41
Dimmable
Yes
Collection
Elle
ADA Compliant
No
Number of Bulbs
1
Shade Finish
Frosted
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon

Description

Symmetry in design captures the essence of the Elle collection. Graceful sweeping arms finished in either Polished Chrome or Oil-Rubbed Bronze support a bold Frosted glass. Xenon lamps supply a bright, natural light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.