This item is Discontinued.

Maxim Lighting Elle 2-Light 13" Wide Polished Chrome Vanity Light 19052FTPC

Elle 2-Light 13" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 19052FTPC
  • Zoro # G1877588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19052FTPC
Zoro #
G1877588
UPC #
783209088887
Country of Origin
China

Dimensions

Height
13
Length
Polished Chrome
Width
Steel, Glass
Thickness
120
Size
Polished Chrome
Overall Length
5
Overall Height
6
Backplate Height
4.5

Details

Style
Contemporary
Shade Material
Glass
For Use With
5.73
Collection
Elle
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
40
Number of Bulbs
2
Bulb Type
G9 Xenon
Shade Finish
Frosted

Description

Symmetry in design captures the essence of the Elle collection. Graceful sweeping arms finished in either Polished Chrome or Oil-Rubbed Bronze support a bold Frosted glass. Xenon lamps supply a bright, natural light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.