
Elle 3-Light 17" Wide Polished Chrome Semi-Flush Mount Light (Discontinued)
- Mfr # 19041FTPC
- Zoro # G1879399
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19041FTPC
Zoro #
G1879399
UPC #
783209088849
Country of Origin
China
Dimensions
Size
Polished Chrome
Overall Height
17
Width
Steel, Glass
Length
Polished Chrome
Overall Length
11
Height
17
Thickness
120
Chain Length
36
Details
For Use With
8.16
ADA Compliant
No
Collection
Elle
Shade Material
Glass
Number of Bulbs
3
Dimmable
Yes
Maximum Wattage Per Bulb
40
Style
Contemporary
Shade Finish
Frosted
Bulb Type
G9 Xenon
Description
Symmetry in design captures the essence of the Elle collection. Graceful sweeping arms finished in either Polished Chrome or Oil-Rubbed Bronze support a bold Frosted glass. Xenon lamps supply a bright, natural light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.