This item is Discontinued.

Maxim Lighting Elle 3-Light 20.5" Wide Polished Chrome Vanity Light 19053FTPC

Elle 3-Light 20.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 19053FTPC
  • Zoro # G1877737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19053FTPC
Zoro #
G1877737
UPC #
783209088900
Country of Origin
China

Dimensions

Height
20.5
Length
Polished Chrome
Width
Steel, Glass
Thickness
120
Size
Polished Chrome
Overall Height
6
Overall Length
5.25
Backplate Height
4.5

Details

Style
Contemporary
Shade Material
Glass
Collection
Elle
Dimmable
Yes
For Use With
7.92
Shade Finish
Frosted
ADA Compliant
No
Bulb Type
G9 Xenon
Number of Bulbs
3
Maximum Wattage Per Bulb
40

Description

Symmetry in design captures the essence of the Elle collection. Graceful sweeping arms finished in either Polished Chrome or Oil-Rubbed Bronze support a bold Frosted glass. Xenon lamps supply a bright, natural light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.