
Elle 4-Light 29" Wide Polished Chrome Vanity Light
Mfr # 19054FTPC
Zoro # G1877649
product price:Â $200.00
/ea
Free Shipping & Returns
Key Features
Height
5.25 in
Width
29 in
Housing Finish
Polished Chrome
Lamp Type
G9
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
19054FTPC
Zoro #
G1877649
UPC #
783209088924
Country of Origin
China
Dimensions
Height
5.25 in
Width
29 in
Back Plate Width
4.49 in
Back Plate Height
6.5 in
Details
Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
G9
Voltage
120 V
Number of Lights
4
Light Type
Xenon
Collection Name
Elle
Color Temp.
2900 K
Features
6" Extension
Lamp Included
Yes
Dimmable
Yes
Lamp Watts
40 W
Housing Material
Steel, Glass
Glass Color
Frosted
Damp/Wet Rating
Damp
Lumens
1800
Watts
160 W
Rated Life
2,000 hrs
Description
Symmetry in design captures the essence of the Elle collection. Graceful sweeping arms finished in either Polished Chrome or Oil-Rubbed Bronze support a bold Frosted glass. Xenon lamps supply a bright, natural light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.